Shop All Revolving Machine Handles
Morton
Stainless Steel Revolving Handle, 5/16"-18 Thread, 2.52" Handle Length
Mfr # RH-22SS
Zoro # G9861903
product price: $15.29
/ea
Sold in multiples of 2 for $30.58
$30.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Teardrop Design
- Handle Material Stainless Steel
- Thread Size 5/16"-18
- Color Silver
- Overall Length 3.23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # RH-22SS
- Zoro # G9861903
- Country of Origin Taiwan, Province of China
- Category Revolving Machine Handles
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 3.23" |
Details
Item | Revolving Handle |
Handle Type | Teardrop Design |
Handle Material | Stainless Steel |
Color | Silver |
Description
Stainless Steel Revolving Handle
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE SWISS+TECH 10-in-1 Every Day Carry EDC Multi-Tool, w/Carabiner Clip Single Pack (ST029015)
- VEGA INDUSTRIES Hex 5Mm Socket Bit x 1" - 3/8 Sq Dr (228H050SB)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 4.5mm 6 pt Metric Socket, 6 Points (41698)
- VEGA Quick Release Mag Screwdriver x 3-1/4 in (QMBS58)
- MORTON Stainless Steel Revolving Handle, 1/2"-13 Thread, 3.35" Handle Length (RH-24SS)
- MORTON Steel Revolving Handle, Chrome Plate Finish, 5/16"-18 Thread, 2.52" Handle Length (RH-22)
- MORTON Stainless Steel Revolving Handle, 3/8"-16 Thread, 2.95" Handle Length (RH-23SS)
- MORTON Steel Revolving Handle, Chrome Plate Finish, 3/8"-16 Thread, 2.95" Handle Length (RH-23)
- MORTON Stainless Steel Revolving Handle, M6 x 1.0 Thread, 45mm Handle Length (RH-25SS)
- MORTON Steel Revolving Handle, Chrome Plate Finish, M8 x 1.25 Thread, 64mm Handle Length (RH-26)
- KIPP Revolving handle with automatic safety return, M08 threads. (K0265.408)
- Morton Revolving Machine Handles