Shop All Revolving Machine Handles
Morton
Stainless Steel Revolving Handle, 3/8"-16 Thread, 2.95" Handle Length
Mfr # RH-23SS
Zoro # G9861623
product price: $22.59
/ea
Sold in multiples of 2 for $45.18
$45.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Teardrop Design
- Handle Material Stainless Steel
- Thread Size 3/8"-16
- Color Silver
- Overall Length 3.82"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # RH-23SS
- Zoro # G9861623
- Country of Origin Taiwan, Province of China
- Category Revolving Machine Handles
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 3.82" |
Details
Item | Revolving Handle |
Handle Type | Teardrop Design |
Handle Material | Stainless Steel |
Color | Silver |
Description
Stainless Steel Revolving Handle
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 14 Adjustable Aluminum Pipe Wrench Set of 2 90 Degree and 45 Degree 1 Set by X1 Tools (X1E-HAN-WRE-PIP-9010x1)
- KAPRO 350 Pipe Level Set - 5 Sizes (350)
- ULTRA-DEX USA Indexable Boring Bar, S08M STUPR2, 6 in L, High Speed Steel, Triangle Insert Shape (S08M STUPR2-281)
- WRIGHT TOOL Comb Wrench 2.0 12 Pt Metric (41116)
- MORTON Stainless Steel Revolving Handle, 1/4"-20 Thread, 1.77" Handle Length (RH-21SS)
- MORTON High Gloss Plastic Revolving Handle, 5/16"-18 Thread, 2.56" Handle Length (RH-56)
- MORTON Stainless Steel Revolving Handle, M6 x 1.0 Thread, 45mm Handle Length (RH-25SS)
- MORTON Steel Revolving Handle, Chrome Plate Finish, M8 x 1.25 Thread, 64mm Handle Length (RH-26)
- MORTON High Gloss Plastic Revolving Handle, M6 x 1.0 Thread, 50mm Handle Length (RH-60)
- MORTON Stainless Steel Revolving Handle, 1/2"-13 Thread, 3.35" Handle Length (RH-24SS)
- J.W. WINCO DIN98-ST-32-E Revolving Handle Steel (32WG57/E)
- Morton Hand Knobs and Wheels