Shop All Revolving Machine Handles
Morton
Stainless Steel Revolving Handle, 1/2"-13 Thread, 3.35" Handle Length
Mfr # RH-24SS
Zoro # G9861702
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Teardrop Design
- Handle Material Stainless Steel
- Thread Size 1/2"-13
- Color Silver
- Overall Length 4.69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # RH-24SS
- Zoro # G9861702
- Country of Origin Taiwan, Province of China
- Category Revolving Machine Handles
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 4.69" |
Details
Item | Revolving Handle |
Handle Type | Teardrop Design |
Handle Material | Stainless Steel |
Color | Silver |
Description
Stainless Steel Revolving Handle
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Chuck Key (5629441)
- PROTO Retaining Ring Pliers, 0.038In Tip, 90 Deg (J397)
- QUICKCABLE Isolator, 140A, Deltronic (303304-001)
- MILWAUKEE TOOL 2-3/4" Hole Dozer Bi-Metal Hole Saw (49-56-0163)
- MORTON Steel Revolving Handle, Chrome Plate Finish, M12 x 1.75 Thread, 85mm Handle Length (RH-28)
- MORTON Steel Revolving Handle, Chrome Plate Finish, 3/8"-16 Thread, 2.95" Handle Length (RH-23)
- MORTON High Gloss Plastic Revolving Handle, 5/16"-18 Thread, 2.56" Handle Length (RH-56)
- MORTON Stainless Steel Revolving Handle, 5/16"-18 Thread, 2.52" Handle Length (RH-22SS)
- MORTON Stainless Steel Revolving Handle, M10 x 1.5 Thread, 75mm Handle Length (RH-27SS)
- MORTON Steel Revolving Handle, Chrome Plate Finish, 5/16"-18 Thread, 2.52" Handle Length (RH-22)
- J.W. WINCO GN598.1-KT-26-M10 Revolving Handle (10NG82/TP)
- Morton Revolving Machine Handles