Shop All Knobs
Morton
Stainless Steel Knurled Knob with 5/16"-18 Tapped Hole, 1" Diameter
Mfr # KK-33SS
Zoro # G9870732
Sold in multiples of 3 for $37.77
$37.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Plain
- Height 1/4"
- Material 303 Stainless Steel
- Thread Size 5/16"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 1/4" |
Thread Size | 5/16"-18 |
Overall Height | 3/4" |
Details
Color | Silver |
Finish | Plain |
Material | 303 Stainless Steel |
Standards | RoHS/REACH |
Item | Stainless Steel Knob |
Description
Stainless Steel Knurled Knob with Tapped Hole
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drive Belt V-pulley (TT3100202G)
- EVOLUTION 13/16" Diameter X 2" Depth Annular Carbide Tipped Cutter, Pilot Pin Included (CT812L)
- CRESCENT PLIER 6"" L NOSE DIAMOND (6546CVSMLN)
- DRILL AMERICA 3/4" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8019)
- MORTON Black Plastic Hand Knob, 1/2"-13 Plated Steel Insert, 2.48" Diameter (2463AF)
- MORTON Black Plastic Metric Star Knob, M6 x 20mm Thread, 32mm Diameter, Plated Steel Screw (PHK-4620)
- MORTON Black Plastic Hand Knob, M6 x 21mm Thread, 32mm Diameter, Plated Steel Screw (PHK-252)
- MORTON Black Plastic Hand Knob, M8 x 25mm Thread, 40mm Diameter, Plated Steel Screw (PHK-253)
- MORTON Stainless Steel Knurled Knob with 3/8"-16 Tapped Hole, 1-1/2" Diameter (KK-35SS)
- MORTON Aluminum Hand Knob, 3/8"-16 x 1-3/4" Steel Screw (HKS-3717A)
- J.W. WINCO GN676.5-31-M10-B Push/Pull Stainless Steel Knob, Knurled Rim (10NKC6S)
- Morton Hand Knobs and Wheels