Shop All Knobs
Morton
Stainless Steel Knurled Knob with 3/8"-16 Tapped Hole, 2" Diameter
Mfr # KK-36SS
Zoro # G9870531
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Finish Plain
- Height 3/8"
- Material 303 Stainless Steel
- Overall Height 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3/8" |
Thread Size | 3/8"-16 |
Overall Height | 1-1/8" |
Details
Color | Silver |
Finish | Plain |
Material | 303 Stainless Steel |
Item | Stainless Steel Knob |
Standards | RoHS/REACH |
Description
Stainless Steel Knurled Knob with Tapped Hole
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #48 (54088)
- VEGA Nutsetter, 1/4 Non-Mag Nutsetter x 2-9/1 (165NN416)
- WESTWARD 14", 90-Teeth Metal Cutting Blade (24EM33)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Carbide Teeth Metal-Cutting Oscillating Multi-Tool Blade (5 pk) (49-25-1505)
- MORTON Black Plastic Four Prong Hand Knob with M10 Thread, 50mm Diameter, Plated Steel Insert (PHK-354)
- MORTON Black Plastic Hand Knob with M10 Thread, 50mm Diameter, Plated Steel Insert (PHK-154)
- MORTON Black Plastic Metric Star Knob, M10 x 35mm Thread, 50mm Diameter, Plated Steel Screw (PHK-41035)
- MORTON Steel Knurled Knob with 1/2"-13 Tapped Hole, 2" Diameter, Black Oxide Finish (KK-37)
- MORTON Stainless Steel Knurled Knob with 1/4"-20 Tapped Hole, 1" Diameter (KK-32SS)
- MORTON Black Plastic Hand Knob, 3/8"-16 x .71" Plated Steel Screw (2450AE018)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-28", 1" dia., 1.75" Std (WSSF-015)
- Morton Hand Knobs and Wheels