Shop All Knobs
Morton
Stainless Steel Knurled Knob with 3/8"-16 Tapped Hole, 1-1/2" Diameter
Mfr # KK-35SS
Zoro # G9871265
product price: $15.95
/ea
Sold in multiples of 2 for $31.90
$31.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Plain
- Height 5/16"
- Material 303 Stainless Steel
- Standards RoHS/REACH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5/16" |
Thread Size | 3/8"-16 |
Overall Height | 1" |
Details
Color | Silver |
Finish | Plain |
Material | 303 Stainless Steel |
Standards | RoHS/REACH |
Item | Stainless Steel Knob |
Description
Stainless Steel Knurled Knob with Tapped Hole
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-3/4 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0741)
- CENTURY DRILL & TOOL Spanner Insert Screwdriving Bit, 8, 1 in. (68482)
- MARSHALLTOWN TROWEL CEMENT MRGN 2""W (MT45)
- KEO 1 Inch 60 deg ZErO Flute CO Deburring Tool (53505)
- MORTON Aluminum Hand Knob, 5/8"-11 x 3" Steel Screw (HKS-6230A)
- MORTON Black Plastic Hand Knob, M6 x 31mm Thread, 32mm Diameter, Plated Steel Screw (PHK-2525)
- MORTON Black Plastic Four Prong Hand Knob with M12 Thread, 63mm Diameter, Plated Steel Insert (PHK-355)
- MORTON Black Plastic Metric Star Knob, M6 x 30mm Thread, 32mm Diameter, Plated Steel Screw (PHK-4630)
- MORTON Steel Knurled Knob with 5/16"-18 Tapped Hole, 1-1/2" Diameter, Black Oxide Finish (KK-34)
- MORTON Black Plastic Metric Star Knob, M8 x 20mm Thread, 40mm Diameter, Plated Steel Screw (PHK-4820)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch, 5/16-18 Thread Size, 1.25"L, Steel (GN5C----F7S--21)
- Morton Knobs