Shop All Levers & Handles
Morton
Stainless Steel Adjustable Handle, T-Handle Design, M6 x 32mm External Threads, 50mm Handle Diameter
Mfr # STH-407SS
Zoro # G9867835
product price: $14.65
/ea
Sold in multiples of 2 for $29.30
$29.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style T-Handle Design
- Thread Size M6 x 1.0
- Material Stainless Steel
- Color Silver
- Type T-Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # STH-407SS
- Zoro # G9867835
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Thread Size | M6 x 1.0 |
Width | 50mm |
Details
Style | T-Handle Design |
Material | Stainless Steel |
Color | Silver |
Type | T-Handle |
Thread Type | External |
Standards | RoHS/REACH |
Finish | Polished |
Description
This new handle series was designed to work in tight space applications. It’s flat T-Handle design has a reduced angle which decreases the overall height of the handle. A shorter handle radius also helps to limit the horizontal space required to clamp in tight spaces. The contoured handle offers an extremely comfortable grip and allows uniform clamping pressure to be applied fully around the thread.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #48 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50903)
- MILWAUKEE TOOL THUNDERBOLT Black Oxide Drill Bit Set, 29-Piece (48-89-2802)
- SPERRY INSTRUMENTS Tool Tester, Crimp-n-Test RJ-45/RJ-11 (GMC-3000)
- DRILL AMERICA #4 Carbon Steel Screw Extractor (DEWEZ4)
- MORTON Adjustable Handle, T-Handle Design, Black Plastic Handle, M5 Internal Thread, 50mm Handle Diameter (THP-202)
- MORTON Cast Iron Ball Handle, Zinc Plated Finish, 5/8"-11 Thread, 6" Diameter (BH-205)
- MORTON Adjustable Handle, Plastic Handle, M6 x 30mm screw, 42mm Handle Length (AH-927)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, #10-32 Internal Thread, 1.98" Handle Diameter (STH-102SS)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/2"-13 x 2.48" Steel External Thread, 3.62" Handle Diameter (TH-310)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, 1/4"-20 x .78" External Thread, 1.98" Handle Diameter (STH-303SS)
- ELESA Black-oxide steel clamping element, threaded hole, ERZ.78-5/16-18 (ERZ-A (inch sizes))
- Morton Hand Knobs and Wheels