Shop All Levers & Handles
Morton
Stainless Steel Adjustable Handle, T-Handle Design, 1/4"-20 x 1.25" External Thread, 1.98" Handle Diameter
Mfr # STH-3034SS
Zoro # G9862174
Sold in multiples of 2 for $25.90
$25.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style T-Handle Design
- Thread Size 1/4"-20
- Material Stainless Steel
- Color Silver
- Type T-Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morton
- MFR # STH-3034SS
- Zoro # G9862174
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Thread Size | 1/4"-20 |
Width | 1.98" |
Details
Style | T-Handle Design |
Material | Stainless Steel |
Color | Silver |
Type | T-Handle |
Thread Type | External |
Standards | RoHS/REACH |
Finish | Polished |
Description
This new handle series was designed to work in tight space applications. It’s flat T-Handle design has a reduced angle which decreases the overall height of the handle. A shorter handle radius also helps to limit the horizontal space required to clamp in tight spaces. The contoured handle offers an extremely comfortable grip and allows uniform clamping pressure to be applied fully around the thread.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 75mm Bi-Metal Hole Saw (MHS475)
- MILWAUKEE TOOL 3/8 in. Drive 12mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-0012)
- KLEIN TOOLS Tool Bag, Tool Bag, Black/Orange, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom (62203MB)
- PELICAN Black Protective Case, 33.3"L x 24.4"W x 19.3"D (IM3075)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, 3/8"-16 Internal Thread, 3.62" Handle Diameter (STH-108SS)
- MORTON Adjustable Handle, T-Handle Design, Safety Orange Plastic Handle, #10-24 Internal Thread, 1.98" Handle Diameter (THP-101-OR)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/2"-13 x 2.48" Steel External Thread, 3.62" Handle Diameter (TH-310)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 3/8"-16 x 2.48" Steel External Thread, 3.62" Handle Diameter (TH-3079)
- MORTON Adjustable Handle, T-Handle Design, Black Plastic Handle, #10-32 Internal Stainless Steel Thread, 1.98" Handle Diameter (THP-102SS)
- MORTON Adjustable Handle, T-Handle Design, Safety Orange Plastic Handle, 1/2"-13 Internal Stainless Steel Thread, 3.62" Handle Diameter (THP-109SS-OR)
- J.W. WINCO GN927-63-1/4X20-20-A-R Clamping Lever (927-63-1/4X20-20-A-R)
- Morton Hand Knobs and Wheels