Shop All Levers & Handles
Morton
Stainless Steel Adjustable Handle, T-Handle Design, 1/2"-13 x 1.57 External Thread, 3.62" Handle Diameter
Mfr # STH-3085SS
Zoro # G9862804
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style T-Handle Design
- Thread Size 1/2"-13
- Material Stainless Steel
- Color Silver
- Type T-Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # STH-3085SS
- Zoro # G9862804
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Thread Size | 1/2"-13 |
Width | 3.62" |
Details
Style | T-Handle Design |
Material | Stainless Steel |
Color | Silver |
Type | T-Handle |
Finish | Polished |
Standards | RoHS/REACH |
Thread Type | External |
Description
This new handle series was designed to work in tight space applications. It’s flat T-Handle design has a reduced angle which decreases the overall height of the handle. A shorter handle radius also helps to limit the horizontal space required to clamp in tight spaces. The contoured handle offers an extremely comfortable grip and allows uniform clamping pressure to be applied fully around the thread.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Protool Cutting Oil Cs/12 (68040LNX)
- DEWALT 1/2" (13mm) Spade Handle Drill (DW130V)
- J.W. WINCO GN6336.4-TE-63-M12-35 Star Knob (6336.4-TE-63-M12-35)
- GEARWRENCH 3/8" Drive 45 Geared Teeth Teardrop Head Style Hand Ratchet, 10.3" L, Full Polish Chrome Finish (81219)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 3/8"-16 x 1.97" Stainless Steel External Thread, 3.62" Handle Diameter, Safety Orange (TH-3078SS-OR)
- MORTON Adjustable Handle, T-Handle Design, Safety Orange Plastic Handle, 3/8"-16 Internal Thread, 3.07" Handle Diameter (THP-107-OR)
- MORTON Adjustable Handle, Plastic Handle, M10 x 40mm screw, 80mm Handle Length (AH-935)
- MORTON Adjustable Handle, T-Handle Design, Safety Orange Plastic Handle, 1/2"-13 x 1.97" Steel External Thread, 3.62" Handle Diameter (THP-309-OR)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/2"-13 x 2.48" Steel External Thread, 4.25" Handle Diameterm, Safety Orange (TH-322-OR)
- MORTON Cast Iron Ball Handle, Zinc Plated Finish, 1/2"-13 Thread, 4-3/4" Diameter (BH-102)
- MORTON Adjustable Handle, Plastic Handle, M5 x 10mm screw, 42mm Handle Length (AH-920)
- Morton Hand Knobs and Wheels