Shop All Levers & Handles
Morton
Stainless Steel Adjustable Handle, T-Handle Design, 1/2"-13 Internal Thread, 3.62" Handle Diameter
Mfr # STH-109SS
Zoro # G9864152
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style T-Handle Design
- Thread Size 1/2"-13
- Material Stainless Steel
- Color Silver
- Type T-Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # STH-109SS
- Zoro # G9864152
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Thread Size | 1/2"-13 |
Overall Height | 1.82" |
Width | 3.62" |
Details
Style | T-Handle Design |
Material | Stainless Steel |
Color | Silver |
Type | T-Handle |
Finish | Polished |
Standards | RoHS/REACH |
Thread Type | Internal |
Description
This new handle series was designed to work in tight space applications. It’s flat T-Handle design has a reduced angle which decreases the overall height of the handle. A shorter handle radius also helps to limit the horizontal space required to clamp in tight spaces. The contoured handle offers an extremely comfortable grip and allows uniform clamping pressure to be applied fully around the thread.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Groove Micrometer, 0 to 1 " Range, Flat (146-232)
- CAPRI TOOLS 3/8 in Drive Shallow Impact Socket Set, SAE, 12 pcs (CP53000-12SS)
- STABILA Plate Level, Aluminum, 6 to 10 ft L, 3 Vial (35610)
- PALMGREN 6" Heavy Duty Comb. Bench and Pipe Vise, 6" with (9629746)
- MORTON Adjustable Handle, Plastic Handle, M10 x 20mm screw, 80mm Handle Length (AH-933)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, M10 x 40mm Stainless Steel External Thread, 78mm Handle Diameter, Safety Orange (TH-421SS-OR)
- MORTON Adjustable Handle, T-Handle Design, Black Plastic Handle, M12 Internal Stainless Steel Thread, 92mm Handle Diameter (THP-209SS)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 3/8"-16 x 2.48" Steel External Thread, 3.62" Handle Diameter (TH-3079)
- MORTON Adjustable Handle, T-Handle Design, Safety Orange Plastic Handle, 1/2"-13 x 1.57" Stainless Steel External Thread, 3.62" Handle Diameter (THP-3085SS-OR)
- MORTON Adjustable Handle, Plastic Handle, M6 x 30mm screw, 42mm Handle Length (AH-927)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.2061X40)
- Morton Levers & Handles