Shop All Levers & Handles
Morton
Stainless Steel Adjustable Handle, T-Handle Design, #10-32 Internal Thread, 1.98" Handle Diameter
Mfr # STH-102SS
Zoro # G9868669
product price: $11.79
/ea
Sold in multiples of 2 for $23.58
$23.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style T-Handle Design
- Thread Size #10-32
- Material Stainless Steel
- Color Silver
- Type T-Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # STH-102SS
- Zoro # G9868669
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Dimensions
Thread Size | #10-32 |
Width | 1.98" |
Overall Height | 1.05" |
Details
Style | T-Handle Design |
Material | Stainless Steel |
Color | Silver |
Type | T-Handle |
Thread Type | Internal |
Finish | Polished |
Standards | RoHS/REACH |
Description
This new handle series was designed to work in tight space applications. It’s flat T-Handle design has a reduced angle which decreases the overall height of the handle. A shorter handle radius also helps to limit the horizontal space required to clamp in tight spaces. The contoured handle offers an extremely comfortable grip and allows uniform clamping pressure to be applied fully around the thread.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Cordless Compact Router, 12V, Li-Ion (GKF12V-25N)
- GUARDAIR Thumb Lever Air Gun, 60" Extension (900LJ060AA)
- LYNDEX-NIKKEN Step Collet, 5C, 3in (550-003)
- REGAL CUTTING TOOLS 1/4-20 H6 Bottom Met-Flo Tap (010371AS)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, M10 x 40mm Steel External Thread, 65mm Handle Diameter (TH-417)
- MORTON Adjustable Handle, T-Handle Design, Plastic Handle, M6 x 16mm Steel External Thread, 50mm Handle Diameter (THP-404)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, M10 x 40mm External Threads, 78mm Handle Diameter (STH-421SS)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, #10-24 x .63" Steel External Thread, 1.98" Handle Diameter (TH-301)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, 1/4"-20 x .98" External Thread, 1.98" Handle Diameter (STH-3032SS)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/4"-20 Internal Stainless Steel Thread, 2.56" Handle Diameter (TH-104SS)
- KIPP Pull Handles stainless steel, Style B (K0198.180102)
- Morton Hand Knobs and Wheels