Shop All Water Treatment Chemicals and Analysis Kits
Morton Salt
Water Softener Salt, Bag, 40 lb
Mfr # F124700000G
Zoro # G108446523
product price: $10.65
/ea
Sold in multiples of 63 for $670.95
Not eligible for select promotions
$670.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Clean and Protect
- Form Pellet
- Container Size 40 lb
- Container Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton Salt
- MFR # F124700000G
- Zoro # G108446523
- Country of Origin United States
- Category Water Treatment Chemicals and Analysis Kits
Dimensions
Container Size | 40 lb |
Details
Promotion Restriction | Not eligible for promotion |
Item | Water Softener Salt |
Series | Clean and Protect |
Form | Pellet |
Container Type | Bag |
Description
Water Softener Salt, Container Size 40 lb, Container Type Bag, Form Pellet, Series Clean and Protect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKY PLUS FLAPPER RED 12PK (2001CP)
- APOLLO VALVES 2" FNPT Brass Ball Valve Inline (94ALF-108-01A)
- RELIANCE WATER HEATERS 240V DP Up Thermostat (100108684)
- NIBCO 3" NOM C x 3" FNPT Copper Adapter (603 3)
- MORTON SALT 40Lb Rust Pellet (F124700000G)
- MORTON SALT 40Lb Clean/Prot Pellet (F125000000G)
- MORTON SALT Morton Pure And Natural Water Softener Salt Crystal 40 lb (4983)
- EVERPURE Filter Head Assembly, 3/8" inlet, 3"H x 3.75"D x 3.5"D, 12pk. (EV925924-75)
- SANIFLO Neutralizer for Sanicondens Best and Sanineutral (042)
- PRO PRODUCTS Water Softener Cleaner (SM12N)
- EVERPURE Filter Head Assembly, Single, 3/8 In (EV927241-75)
- Morton Salt Water Treatment