Shop All Pool and Spa Chemicals
Morton Salt
Pool Salt, Professionals Choice, Bag, 40 lbs
Mfr # F124670000G
Zoro # G206004465
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Form Granule
- Size 40 lb
- Application Pool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton Salt
- MFR # F124670000G
- Zoro # G206004465
- UPC # 24600034661
- Country of Origin United States
- Category Pool and Spa Chemicals
Dimensions
Size | 40 lb |
Details
Form | Granule |
Application | Pool |
Description
Morton Professional's Choice Pool Salt is a premium salt that allows you to enjoy all the benefits of a salt water pool. Its all-natural formula proves gentler on hair skin and eyes - and is also gentler on your swimwear. Plus it dissolves in less than 3 minutes - allowing you to get back into that clean and refreshing water faster.
- •All natural: this is an all-natural salt that helps your pool remain sparkling clean
- •Highly rated: morton is the expert in salt and pool owners love our products
- •Conveniently designed: sturdy hard handle and easy-tear spout make it easy to carry, open and pour
- •Quicker dissolve: fine-grade salt dissolves in less than three minutes
- •More comfort: Morton pool salt is gentler on hair, skin, eyes and swimwear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Bobrick ConturaSeries Surface Mounted MultiRoll Tissue Dispenser B4288 (B-4288)
- CHAPIN Chapin 20075 1 Gallon Capacity Bleach Sanitizing & All Purpose Cleaning Pump Sprayer (20075)
- BRAWNY H700 Disposable Cleaning Towels, White, Box, Pulp Fiber, 9.10" x 16.50", 100 PK (GPC25070)
- PACIFIC BLUE BASIC Hardwound Paper Towels, Continuous Roll Sheets, Natural, 12 PK (GPC26401)
- LEISURE TIME Metal Gon Liquid Metal Removing Agent 16 oz (D)
- BARE GROUND 40Lb Box Pool Cal Flake (PCAL-40)
- TAYLOR TECHNOLOGIES Taylor Technologies R-0009-C-12 2 Oz. Sulfuric Acid Reagent No. 9 (R0009C)
- WATERWORKS Waterworks Peracetic Acid High, pk 12 (480036)
- O-ACE-SIS Tablet Trichlor 8 oz (F008001040AI)
- O-ACE-SIS CHLORINE STBILIZR 25LB (TF081025025OAC)
- CLOROX Spa Water Clarifier, 16 oz, Liquid, Almond, Blue (59016CSP)
- Morton Salt Pool and Spa Chemicals