Shop All Water Treatment Chemicals and Analysis Kits
Morton Salt
Morton Pure And Natural Water Softener Salt Crystal 40 lb
Mfr # 4983
Zoro # G807715401
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40 lb
- Form Crystal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton Salt
- MFR # 4983
- Zoro # G807715401
- UPC # 24600039833
- Country of Origin United States
- Category Water Treatment Chemicals and Analysis Kits
Dimensions
Size | 40 lb |
Details
Form | Crystal |
Description
Morton Pure and Natural Water Softener Salt is made from all natural high purity salt crystals For the many households that have hard water it is a natural solution for softer water that provides many added benefits Using Morton Water Softener Salt Crystals help not only to decrease the buildup hard water can cause in pipes and appliances and make dishes easier to clean but also leave hair and skin feeling softer after washing and bathing To continue to see the benefits of Morton Water Softener Salt Crystals it is recommended that every other month you add between two and four new bags to your tank depending on the number of people in your household In order to make carrying and pouring our 40 lb bags easier this bag features a sturdy plastic handle and an easytear opening
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Pipe Cover Bottom Plate for SE+ Tankless Water Heaters (PCD07-SM-BP)
- MOEN COMMERCIAL 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1" IPS (8310)
- EZ-FLO EASTMAN Water Heater Conn 3/4Fx3/4X18 (0437118)
- ZORO SELECT 1/2" x 3-1/2" Black Pipe Nipple Sch 80 (40405)
- MORTON SALT 40Lb Clean/Prot Pellet (F125000000G)
- MORTON SALT 40Lb Rust Pellet (F124700000G)
- PURTEST Iron Hardness Plus Kit (77702)
- EVERPURE Dishwasher Filter System, 3/4In NPT, 15gpm (EV979911-75)
- PRO PRODUCTS Water Softener Cleaner, Liquid Resin (RK32N)
- POLY GUARD Water Solution System, 3 lb. Size (GP63N)
- EVERPURE Filter Head Assembly, Twin, 3/4 In (EV927222-75)
- Morton Salt Water Treatment