Shop All Spherical Washers
Morton Machine Works
Spherical Washer Set, Fits Bolt Size 2 1/2 in Steel, Black Oxide Finish
Mfr # SP-14
Zoro # G204952645
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Outside Dia. 4 1/2 in
- Male I.D. 2 9/16 in
- Radius 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton Machine Works
- MFR # SP-14
- Zoro # G204952645
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 2 1/2 in |
Outside Dia. | 4 1/2 in |
Radius | 4 in |
Details
Item | Spherical Washer Set |
Material | Steel |
Finish | Black Oxide |
Male I.D. | 2 9/16 in |
Thickness | 7/8 in |
System of Measurement | Inch |
Description
2-1/2" spherical washer set - 4-1/2" o.d. - 7/8" thick - carbon steel - black oxide - sp-14 features: precision machined sets available in case hardened carbon steel or stainless steel bottom section works with spherical collar nuts tops and bottoms can be ordered separately upon request
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Coiled, 5/64x7/16in, Pln, PK100 (U39140.007.0043)
- ZORO SELECT Heavy Hex Nut, 1-7/8"-8, Steel, Grade 2H, Black Oxide, 1-7/8 in Ht (HHNI2H187-001BX)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 50 PK (LWLIS0430USA-050BX)
- LINDSTROM Not Graded, M5 Hex Head Cap Screw, Plain Stainless Steel, 18 mm L, 50 PK (HC3XX05018-050P1)
- MORTON Washer, Fits Bolt Size 1" Case Hardened Steel, Black Oxide Finish (SP-6)
- J.W. WINCO Spherical Washer, Fits Bolt Size M6 Steel, Plain Finish (6319-6.4-C)
- ZORO SELECT Spherical Washer, Fits Bolt Size M24 Steel, Black Oxide Finish, 1 PR (Z9534SET)
- MORTON Washer, Fits Bolt Size 5/16" Case Hardened Steel, Black Oxide Finish (SP-01)
- S & W MANUFACTURING Spherical Washer, Fits Bolt Size 7/8 in Steel, Black Oxide Finish (TPW-7)
- AMPG Spherical Washer, Fits Bolt Size 1/2 Steel Case Hard, Black Ox Finish (Z9458M)
- J.W. WINCO Spherical Washer, Fits Bolt Size M6 Steel, Plain Finish (6319-7.1-D)
- Morton Machine Works Leveling Washers