Shop All Revolving Machine Handles
Morton
High Gloss Plastic Revolving Handle, M8 x 1.25 Thread, 65mm Handle Length
Mfr # RH-61
Zoro # G9861614
Sold in multiples of 3 for $28.35
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Thermoplastic
- Thread Size M8 x 1.25
- Color Black
- Overall Width 23mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morton
- MFR # RH-61
- Zoro # G9861614
- Country of Origin Taiwan, Province of China
- Category Revolving Machine Handles
Dimensions
Thread Size | M8 x 1.25 |
Overall Width | 23mm |
Details
Item | Revolving Handle |
Handle Material | Thermoplastic |
Color | Black |
Description
High Gloss Plastic Revolving Handles
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICARD Bumping Hammer (500g/17.5oz), Double Head, w/ hickory handle (2510402)
- HANSEN Metric Socket Tray for 1/2" Drive Sockets, Orange (1206)
- PROSOURCE Knife Putty 4 Inch Plastic (JL-PS043L)
- TEKTON Long 1/4 Inch Slotted Hard Handle Screwdriver (DSE34250)
- MORTON Stainless Steel Revolving Handle, 1/2"-13 Thread, 3.35" Handle Length (RH-24SS)
- MORTON Steel Revolving Handle, Chrome Plate Finish, 5/16"-18 Thread, 2.52" Handle Length (RH-22)
- MORTON Stainless Steel Revolving Handle, M6 x 1.0 Thread, 45mm Handle Length (RH-25SS)
- MORTON Stainless Steel Revolving Handle, 5/16"-18 Thread, 2.52" Handle Length (RH-22SS)
- MORTON Stainless Steel Revolving Handle, 3/8"-16 Thread, 2.95" Handle Length (RH-23SS)
- MORTON Stainless Steel Revolving Handle, 1/4"-20 Thread, 1.77" Handle Length (RH-21SS)
- KIPP Revolving Handles, inch, internal thread (K0263.13A2)
- Morton Revolving Machine Handles