Shop All Revolving Machine Handles
Morton
High Gloss Plastic Revolving Handle, M6 x 1.0 Thread, 50mm Handle Length
Mfr # RH-60
Zoro # G9861842
Sold in multiples of 3 for $26.97
$26.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Thermoplastic
- Thread Size M6 x 1.0
- Color Black
- Overall Width 21mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morton
- MFR # RH-60
- Zoro # G9861842
- Country of Origin Taiwan, Province of China
- Category Revolving Machine Handles
Dimensions
Thread Size | M6 x 1.0 |
Overall Width | 21mm |
Details
Item | Revolving Handle |
Handle Material | Thermoplastic |
Color | Black |
Description
High Gloss Plastic Revolving Handles
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Multi-Tool Scissor, 5 in Overall L (31-003553)
- PLUMB PAK Blade Pvc Cutter Replacement (K840-100B)
- OTC Puller Set, 12 Pieces, Manual, 2 and 3 Jaws (PA7)
- GLOBAL EQUIPMENT Tool Cart With Sliding Top, 2 Drawer, Black, 27 in W (TC310)
- MORTON High Gloss Plastic Revolving Handle, 5/16"-18 Thread, 2.56" Handle Length (RH-56)
- MORTON Steel Revolving Handle, Chrome Plate Finish, 1/2"-13 Thread, 3.35" Handle Length (RH-24)
- MORTON Stainless Steel Revolving Handle, 5/16"-18 Thread, 2.52" Handle Length (RH-22SS)
- MORTON Stainless Steel Revolving Handle, 1/4"-20 Thread, 1.77" Handle Length (RH-21SS)
- MORTON Steel Revolving Handle, Chrome Plate Finish, 1/4"-20 Thread, 1.77" Handle Length (RH-21)
- MORTON High Gloss Plastic Revolving Handle, M8 x 1.25 Thread, 65mm Handle Length (RH-61)
- J.W. WINCO GN798-KT-16-M6 Revolving Handle (6NJ50)
- Morton Revolving Machine Handles