Shop All Revolving Machine Handles
Morton
High Gloss Plastic Revolving Handle, 5/16"-18 Thread, 2.56" Handle Length
Mfr # RH-56
Zoro # G9861885
product price: $6.65
/ea
Sold in multiples of 5 for $33.25
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Thermoplastic
- Thread Size 5/16"-18
- Color Black
- Overall Width .91"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # RH-56
- Zoro # G9861885
- Country of Origin Taiwan, Province of China
- Category Revolving Machine Handles
Dimensions
Thread Size | 5/16"-18 |
Overall Width | .91" |
Details
Item | Revolving Handle |
Handle Material | Thermoplastic |
Color | Black |
Description
High Gloss Plastic Revolving Handles
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Putty Knife, 3 (02350)
- BONDHUS SAE L-Shape Ball Hex Key, 3/4" Tip Size (10919)
- INSIZE Digital Protractor, Acc at 0 deg: +/-0.05 (2175-360)
- AMPCO SAFETY TOOLS 14 in L 2 13/16 in Cap. Aluminum Bronze Straight Pipe Wrench (W-212)
- MORTON Steel Revolving Handle, Chrome Plate Finish, 5/16"-18 Thread, 2.52" Handle Length (RH-22)
- MORTON Steel Revolving Handle, Chrome Plate Finish, 1/2"-13 Thread, 3.35" Handle Length (RH-24)
- MORTON Stainless Steel Revolving Handle, 1/4"-20 Thread, 1.77" Handle Length (RH-21SS)
- MORTON Stainless Steel Revolving Handle, 1/2"-13 Thread, 3.35" Handle Length (RH-24SS)
- MORTON Stainless Steel Revolving Handle, 5/16"-18 Thread, 2.52" Handle Length (RH-22SS)
- MORTON High Gloss Plastic Revolving Handle, M8 x 1.25 Thread, 65mm Handle Length (RH-61)
- MORTON Stainless Steel Revolving Handle, 3/8"-16 Thread, 2.95" Handle Length (RH-23SS)
- Morton Hand Knobs and Wheels