Shop All Revolving Machine Handles
Morton
High Gloss Plastic Revolving Handle, 3/8"-16 Thread, 3.15" Handle Length
Mfr # RH-57
Zoro # G9861562
Sold in multiples of 4 for $29.16
$29.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Thermoplastic
- Thread Size 3/8"-16
- Color Black
- Overall Width 1.02"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morton
- MFR # RH-57
- Zoro # G9861562
- Country of Origin Taiwan, Province of China
- Category Revolving Machine Handles
Dimensions
Thread Size | 3/8"-16 |
Overall Width | 1.02" |
Details
Item | Revolving Handle |
Handle Material | Thermoplastic |
Color | Black |
Description
High Gloss Plastic Revolving Handles
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT L, nosed Slim Full, Flush Cutters (PM-251)
- KAPRO 246 Handy Magnetic Pocket Level, 4-Inch (246M)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 13/16 in Size, Deep Socket, black oxide (6958)
- MILWAUKEE TOOL 16 in. x 1-1/8 in. Hex Demolition Moil Point Chisel (48-62-4001)
- MORTON Stainless Steel Revolving Handle, 3/8"-16 Thread, 2.95" Handle Length (RH-23SS)
- MORTON High Gloss Plastic Revolving Handle, M8 x 1.25 Thread, 65mm Handle Length (RH-61)
- MORTON Steel Revolving Handle, Chrome Plate Finish, 5/16"-18 Thread, 2.52" Handle Length (RH-22)
- MORTON High Gloss Plastic Revolving Handle, 5/16"-18 Thread, 2.56" Handle Length (RH-56)
- MORTON Steel Revolving Handle, Chrome Plate Finish, M8 x 1.25 Thread, 64mm Handle Length (RH-26)
- MORTON Steel Revolving Handle, Chrome Plate Finish, 3/8"-16 Thread, 2.95" Handle Length (RH-23)
- J.W. WINCO DIN98-ST-16-E Revolving Handle Steel (16WG57/E)
- Morton Hand Knobs and Wheels