Shop All Flange Nuts
Morton
Flange Nut, M8-1.25, Stainless Steel, Plain, 14.3 mm Hex Wd
Mfr # CN-508SS
Zoro # G9869061
product price: $5.65
/ea
Sold in multiples of 5 for $28.25
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Hex Width 14.3 mm
- Flange Diameter 19 mm
- Standards RoHS/REACH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # CN-508SS
- Zoro # G9869061
- Country of Origin United States
- Category Flange Nuts
Dimensions
Thread Size | M8-1.25 |
Hex Width | 14.3 mm |
Flange Diameter | 19 mm |
Nut Height | 9.5mm |
Details
Item | Flange Nut |
Material | Stainless Steel |
Finish | Plain |
Standards | RoHS/REACH |
System of Measurement | Metric |
Thread Direction | Right Hand |
Description
Precision Stainless Steel Flange Nut
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Screw Anchor, Steel, 1000 PK (08T200W)
- BOSTITCH Collated Framing Nail, 2-3/16 in L, 11 ga, Full Round Head, 15 Degrees (C7R90BDSS-316)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51040.100.0025)
- TAMPER-PRUF SCREWS 1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 50 PK (31140)
- MORTON Flange Nut, M12, Stainless Steel, Plain, 22.2 mm Hex Wd (CN-512SS)
- MORTON Flange Nut, #6-32, Stainless Steel, Plain, 5/16 in Hex Wd (CN-095SS)
- MORTON Flange Nut, #10-24, Stainless Steel, Plain, 3/8 in Hex Wd, 5/16 in Hex Ht (CN-097SS)
- MORTON Flange Nut, 1/4"-20, Carbon Steel, Black Oxide, 1/2 in Hex Wd (CN-0)
- MORTON Flange Nut, 1/4"-20, Stainless Steel, Plain, 1/2 in Hex Wd (CN-0SS)
- MORTON Flange Nut, 7/8"-9, Carbon Steel, Black Oxide, 1-7/16 in Hex Wd (CN-50)
- MIDWEST FASTENER Flange Nut, 5/16"-24, Steel, Chrome Plated, 6 PK (39291)
- Morton Flange Nuts