Shop All Flange Nuts
Morton
Flange Nut, M8-1.25, Carbon Steel, Black Oxide, 14.3 mm Hex Wd
Mfr # CN-508
Zoro # G9860844
product price: $3.29
/ea
Sold in multiples of 10 for $32.90
$32.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Black Oxide
- Hex Width 14.3 mm
- Flange Diameter 19 mm
- Standards RoHS/REACH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # CN-508
- Zoro # G9860844
- Country of Origin United States
- Category Flange Nuts
Dimensions
Thread Size | M8-1.25 |
Hex Width | 14.3 mm |
Flange Diameter | 19 mm |
Nut Height | 9.5mm |
Details
Item | Flange Nut |
Material | Carbon Steel |
Finish | Black Oxide |
Standards | RoHS/REACH |
System of Measurement | Metric |
Thread Direction | Right Hand |
Description
Precision Steel Flange Nut with Black Oxide Finish
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 30 mm Shaft Dia, 50 PK (M36000.030.0001)
- ZORO SELECT M2-0.40 x 6 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.020.0006)
- ZORO SELECT Wood Screw, #12, 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.021.0300)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2-1/2" L, PK25 (WWG-CPS-043)
- MORTON Flange Nut, M16-2.00, Carbon Steel, Black Oxide, 27 mm Hex Wd (CN-516)
- MORTON Flange Nut, M10, Carbon Steel, Black Oxide, 17.4 mm Hex Wd (CN-510)
- MORTON Flange Nut, #10-24, Stainless Steel, Plain, 3/8 in Hex Wd, 5/16 in Hex Ht (CN-097SS)
- MORTON Flange Nut, M12, Stainless Steel, Plain, 22.2 mm Hex Wd (CN-512SS)
- MORTON Flange Nut, 5/8"-11, Stainless Steel, Plain, 1-1/16 in Hex Wd (CN-30SS)
- MORTON Flange Nut, 7/8"-9, Carbon Steel, Black Oxide, 1-7/16 in Hex Wd (CN-50)
- ZORO SELECT Flange Nut, 5/16"-18, Nylon, Zinc Plated, 0.5 in Hex Wd, 1000 PK (31NSFL)
- Morton Flange Nuts