Shop All Flange Nuts
Morton
Flange Nut, M10, Carbon Steel, Black Oxide, 17.4 mm Hex Wd
Mfr # CN-510
Zoro # G9860004
product price: $3.95
/ea
Sold in multiples of 8 for $31.60
$31.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Black Oxide
- Hex Width 17.4 mm
- Flange Diameter 22.2 mm
- Standards RoHS/REACH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # CN-510
- Zoro # G9860004
- Country of Origin United States
- Category Flange Nuts
Dimensions
Thread Size | M10 |
Hex Width | 17.4 mm |
Flange Diameter | 22.2 mm |
Nut Height | 12.7mm |
Details
Item | Flange Nut |
Material | Carbon Steel |
Finish | Black Oxide |
Standards | RoHS/REACH |
System of Measurement | Metric |
Thread Direction | Right Hand |
Description
Precision Steel Flange Nut with Black Oxide Finish
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51060.040.0020)
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Stainless Steel Plain, 3/16" Hex W (FC2055-440-SS)
- ZORO SELECT Class 8.8, M24-3.00 Hex Head Cap Screw, Zinc Plated Steel, 130 mm L, 5 PK (M01200.240.0130)
- FASCOMP Shoulder Screw, #6-32 Thr Sz, 0.187 in Thr Lg, 3/4 in Shoulder Lg, Stainless Steel (FC6918-SS)
- MORTON Flange Nut, M16-2.00, Carbon Steel, Black Oxide, 27 mm Hex Wd (CN-516)
- MORTON Flange Nut, M8-1.25, Carbon Steel, Black Oxide, 14.3 mm Hex Wd (CN-508)
- MORTON Flange Nut, M12, Stainless Steel, Plain, 22.2 mm Hex Wd (CN-512SS)
- MORTON Flange Nut, #10-32, Stainless Steel, Plain, 3/8 in Hex Wd, 5/16 in Hex Ht (CN-098SS)
- MORTON Flange Nut, 1"-8, Carbon Steel, Black Oxide, 1-5/8 in Hex Wd (CN-60)
- MORTON Flange Nut, 7/8"-9, Stainless Steel, Plain, 1-7/16 in Hex Wd (CN-50SS)
- ZORO SELECT Flange Nut, 1/2"-13, Steel, Grade G, Black Phosphate, 3/4 in Hex Wd, 0.26 in Hex Ht, 700 PK (50NOR)
- Morton Flange Nuts