Shop All Flange Nuts
Morton
Flange Nut, #6-32, Stainless Steel, Plain, 5/16 in Hex Wd
Mfr # CN-095SS
Zoro # G9870321
product price: $2.99
/ea
Sold in multiples of 10 for $29.90
$29.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Hex Width 5/16 in
- Flange Diameter 13/32 in
- Standards RoHS/REACH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # CN-095SS
- Zoro # G9870321
- Country of Origin United States
- Category Flange Nuts
Dimensions
Thread Size | #6-32 |
Hex Width | 5/16 in |
Flange Diameter | 13/32 in |
Nut Height | 7/32" |
Details
Item | Flange Nut |
Material | Stainless Steel |
Finish | Plain |
Standards | RoHS/REACH |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
Precision Stainless Steel Flange Nut
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 6 ft, Steel, Grade A, Black Oxide Finish (U20360.075.7200)
- DANCO 5/8 in. D Rubber Washer (35099B)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 25 PK (U07040.025.0500)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 2-1/2, PK10 (U39000.289.0250)
- MORTON Flange Nut, #10-24, Stainless Steel, Plain, 3/8 in Hex Wd, 5/16 in Hex Ht (CN-097SS)
- MORTON Flange Nut, 5/16"-18, Stainless Steel, Plain, 9/16 in Hex Wd (CN-00SS)
- MORTON Flange Nut, 1/4"-20, Stainless Steel, Plain, 1/2 in Hex Wd (CN-0SS)
- MORTON Flange Nut, 5/8"-11, Stainless Steel, Plain, 1-1/16 in Hex Wd (CN-30SS)
- MORTON Flange Nut, 7/8"-9, Stainless Steel, Plain, 1-7/16 in Hex Wd (CN-50SS)
- MORTON Flange Nut, M8-1.25, Carbon Steel, Black Oxide, 14.3 mm Hex Wd (CN-508)
- ZORO SELECT Flange Nut, 1/4"-28, Steel, Zinc Baked, 0.438 in Hex Wd, 0.14 in Hex Ht, 2000 PK (15NRNS)
- Morton Flange Nuts