Shop All Flange Nuts
Morton
Flange Nut, 5/8"-11, Carbon Steel, Black Oxide, 1-1/16 in Hex Wd
Mfr # CN-30
Zoro # G9861002
product price: $4.99
/ea
Sold in multiples of 8 for $39.92
$39.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Black Oxide
- Hex Width 1-1/16 in
- Flange Diameter 1-3/8 in
- Standards RoHS/REACH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # CN-30
- Zoro # G9861002
- Country of Origin United States
- Category Flange Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Width | 1-1/16 in |
Flange Diameter | 1-3/8 in |
Nut Height | 13/16" |
Details
Item | Flange Nut |
Material | Carbon Steel |
Finish | Black Oxide |
Standards | RoHS/REACH |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
Precision Steel Flange Nut with Black Oxide Finish
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Eye Bolt 1/2", 6 in Shank, 1 in ID, Steel, Galvanized (GVEB12X6)
- SUBURBAN BOLT AND SUPPLY Flange Nut, M8, Class 8, Zinc Plated (A44200800FLZ)
- MIDWEST FASTENER Wood Screw, #10, 2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02648)
- BUILDRIGHT Sheet Metal Screw, #7 x 1/2 in, Zinc Plated Steel Hex Head Combination Drive, 1000 PK (07691)
- MORTON Flange Nut, M8-1.25, Stainless Steel, Plain, 14.3 mm Hex Wd (CN-508SS)
- MORTON Flange Nut, 3/8"-16, Stainless Steel, Plain, 11/16 in Hex Wd (CN-10SS)
- MORTON Flange Nut, 5/8"-11, Stainless Steel, Plain, 1-1/16 in Hex Wd (CN-30SS)
- MORTON Flange Nut, 1/4"-20, Stainless Steel, Plain, 1/2 in Hex Wd (CN-0SS)
- MORTON Flange Nut, 7/8"-9, Stainless Steel, Plain, 1-7/16 in Hex Wd (CN-50SS)
- MORTON Flange Nut, 3/4"-10, Carbon Steel, Black Oxide, 1-1/4 in Hex Wd (CN-40)
- TE-CO Swivel Flange Nut, 1/4"-20, Steel, Not Graded, Black Oxide, 1/2 in Hex Wd, 1/4 in Hex Ht (42001)
- Morton Flange Nuts