Shop All Flange Nuts
Morton
Flange Nut, 3/4"-10, Carbon Steel, Black Oxide, 1-1/4 in Hex Wd
Mfr # CN-40
Zoro # G9860381
product price: $5.39
/ea
Sold in multiples of 7 for $37.73
$37.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Black Oxide
- Hex Width 1-1/4 in
- Flange Diameter 1-5/8 in
- Standards RoHS/REACH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # CN-40
- Zoro # G9860381
- Country of Origin United States
- Category Flange Nuts
Dimensions
Thread Size | 3/4"-10 |
Hex Width | 1-1/4 in |
Flange Diameter | 1-5/8 in |
Nut Height | 1" |
Details
Item | Flange Nut |
Material | Carbon Steel |
Finish | Black Oxide |
Standards | RoHS/REACH |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
Precision Steel Flange Nut with Black Oxide Finish
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Clevis Pin, 1018, 0.625 x2 In L, PK10 (WWG-CLP-229)
- MIDWEST FASTENER Knife Thread Insert, 5/16"-18 Int Thrd Sz, 3/4 in L, Brass, 12 PK (66366)
- KIPP Round Spacer, Bright Stainless Steel, 5 mm Overall Lg, 16 mm Inside Dia (K1563.15)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 25 PK (36062)
- MORTON Flange Nut, 1"-8, Carbon Steel, Black Oxide, 1-5/8 in Hex Wd (CN-60)
- MORTON Flange Nut, 7/8"-9, Carbon Steel, Black Oxide, 1-7/16 in Hex Wd (CN-50)
- MORTON Flange Nut, 5/8"-11, Carbon Steel, Black Oxide, 1-1/16 in Hex Wd (CN-30)
- MORTON Flange Nut, M10, Carbon Steel, Black Oxide, 17.4 mm Hex Wd (CN-510)
- MORTON Flange Nut, M8-1.25, Stainless Steel, Plain, 14.3 mm Hex Wd (CN-508SS)
- MORTON Flange Nut, 1/2"-13, Carbon Steel, Black Oxide, 7/8 in Hex Wd (CN-20)
- TE-CO Flange Nut, M16-2.00, Steel, Not Graded, Black Oxide, 24 mm Hex Wd, 21 mm Hex Ht (61605)
- Morton Flange Nuts