Shop All Flange Nuts
Morton
Flange Nut, 1/4"-20, Carbon Steel, Black Oxide, 1/2 in Hex Wd
Mfr # CN-0
Zoro # G9861063
product price: $3.55
/ea
Sold in multiples of 10 for $35.50
$35.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Black Oxide
- Hex Width 1/2 in
- Flange Diameter 5/8 in
- Standards RoHS/REACH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # CN-0
- Zoro # G9861063
- Country of Origin United States
- Category Flange Nuts
Dimensions
Thread Size | 1/4"-20 |
Hex Width | 1/2 in |
Flange Diameter | 5/8 in |
Nut Height | 5/16" |
Details
Item | Flange Nut |
Material | Carbon Steel |
Finish | Black Oxide |
Standards | RoHS/REACH |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
Precision Steel Flange Nut with Black Oxide Finish
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel (SBFIX0250062L-005P1)
- TEKS Self-Drilling Screw, #12 x 2 1/2 in, Climaseal Steel Hex Head External Hex Drive, 100 PK (1553000)
- ZORO SELECT Class 8.8, M3-0.50 Hex Head Cap Screw, Zinc Plated Steel, 10 mm L, 100 PK (M01210.030.0010)
- DEWALT Double Double Lag Shield, 5/8" Dia, 2-3/4" L, Alloy Steel Plain, 25 PK (09530-PWR)
- MORTON Flange Nut, 1"-8, Carbon Steel, Black Oxide, 1-5/8 in Hex Wd (CN-60)
- MORTON Flange Nut, 3/4"-10, Carbon Steel, Black Oxide, 1-1/4 in Hex Wd (CN-40)
- MORTON Flange Nut, M10, Carbon Steel, Black Oxide, 17.4 mm Hex Wd (CN-510)
- MORTON Flange Nut, 3/8"-16, Stainless Steel, Plain, 11/16 in Hex Wd (CN-10SS)
- MORTON Flange Nut, 7/8"-9, Stainless Steel, Plain, 1-7/16 in Hex Wd (CN-50SS)
- MORTON Flange Nut, 1/4"-20, Stainless Steel, Plain, 1/2 in Hex Wd (CN-0SS)
- MIDWEST FASTENER Flange Nut, M20-2.50, Steel, Class 8, Zinc Plated, 2 PK (39951)
- Morton Flange Nuts