Shop All Flange Nuts
Morton
Flange Nut, 1"-8, Carbon Steel, Black Oxide, 1-5/8 in Hex Wd
Mfr # CN-60
Zoro # G9860512
product price: $9.95
/ea
Sold in multiples of 4 for $39.80
$39.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Black Oxide
- Hex Width 1-5/8 in
- Flange Diameter 2 in
- Standards RoHS/REACH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # CN-60
- Zoro # G9860512
- Country of Origin United States
- Category Flange Nuts
Dimensions
Thread Size | 1"-8 |
Hex Width | 1-5/8 in |
Flange Diameter | 2 in |
Nut Height | 1-1/4" |
Details
Item | Flange Nut |
Material | Carbon Steel |
Finish | Black Oxide |
Standards | RoHS/REACH |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
Precision Steel Flange Nut with Black Oxide Finish
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/8 in Length, 100 PK (U55050.011.0037)
- G.L. HUYETT Woodruff Key, 1/4 x 1 in Key Size, 808 SAE Number, 7/16 in H, Stainless Steel Plain (WKS-015)
- TINKERTOOLS Pro-Twist No.12 x 0.75 in. 1 lbs Hex Washer Head Sheet Metal Screws (TI2189419)
- SUBURBAN BOLT AND SUPPLY Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L (A0351000400G)
- MORTON Flange Nut, 1/4"-20, Carbon Steel, Black Oxide, 1/2 in Hex Wd (CN-0)
- MORTON Flange Nut, 3/4"-10, Carbon Steel, Black Oxide, 1-1/4 in Hex Wd (CN-40)
- MORTON Flange Nut, M8-1.25, Stainless Steel, Plain, 14.3 mm Hex Wd (CN-508SS)
- MORTON Flange Nut, M8-1.25, Carbon Steel, Black Oxide, 14.3 mm Hex Wd (CN-508)
- MORTON Flange Nut, 7/8"-9, Carbon Steel, Black Oxide, 1-7/16 in Hex Wd (CN-50)
- MORTON Flange Nut, 1/2"-13, Carbon Steel, Black Oxide, 7/8 in Hex Wd (CN-20)
- MIDWEST FASTENER Flange Nut, M20-2.50, Steel, Class 8, Zinc Plated, 2 PK (76131)
- Morton Flange Nuts