Shop All Eye Bolts
Morton
Eye Bolt M8, 8 mm ID, Stainless Steel, Plain
Mfr # 545008S
Zoro # G9870470
product price: $17.39
/ea
Sold in multiples of 2 for $34.78
$34.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M8
- Eye Inside Diameter 8 mm
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M8 |
Eye Inside Diameter | 8 mm |
Overall Length | 59 mm |
Thread Length | 32mm |
Eye Outside Diameter | 18 mm |
Details
Item | Eye Bolt |
System of Measurement | Metric |
Material | Stainless Steel |
Finish | Plain |
Eyebolt Type | Eye Bolt |
Type | Eye Bolt |
Standards | DIN 444 |
Description
DIN Stainless Steel Eye Bolt
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 3/4 x 1 1/2" Dowel Pins/Alloy Steel/Bright Finish , 30PK (PINDOW060014P)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.38 in Head Ht, 3/4 in Lg, 25 PK (TSI0-80075S0-025P)
- ZORO SELECT #8-32 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0037)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (M07151.060.0030)
- MORTON Eye Bolt M6, 6 mm ID, Stainless Steel, Plain (545006S)
- MORTON Eye Bolt M12, 12 mm ID, Carbon Steel, Black Oxide (5410012)
- MORTON Eye Bolt M12, 12 mm ID, Carbon Steel, Black Oxide (5413012)
- MORTON Eye Bolt M16, 16 mm ID, Stainless Steel, Plain (5413016S)
- INDUSCO Eyebolt, 5/8"x 4", Regular Nut Hdg (36500066)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 6 in Shank, 1 in ID, Steel, Galvanized (N2005-6)
- KEN FORGING Machinery Eye Bolt Blank Without Shoulder, Unthreaded, 1-3/4 in Shank, 1-3/8 in ID, Steel, Plain (K2007-BLANK)
- Morton Eye Bolts