Shop All Eye Bolts
Morton
Eye Bolt M8, 8 mm ID, Carbon Steel, Black Oxide
Mfr # 547508
Zoro # G9860153
product price: $11.45
/ea
Sold in multiples of 3 for $34.35
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M8
- Eye Inside Diameter 8 mm
- Material Carbon Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M8 |
Eye Inside Diameter | 8 mm |
Overall Length | 84 mm |
Thread Length | 32mm |
Eye Outside Diameter | 18 mm |
Details
Item | Eye Bolt |
System of Measurement | Metric |
Material | Carbon Steel |
Finish | Black Oxide |
Type | Eye Bolt |
Eyebolt Type | Eye Bolt |
Standards | DIN 444 |
Description
DIN 444 Standard Eye Bolt
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U55530.037.0150)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 10, Black Oxide, 10 mm Ht, 50 PK (M04120.120.0001)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3-1/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0325)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx4-1/2" L, PK25 (U39350.025.0450)
- MORTON Eye Bolt M12, 12 mm ID, Carbon Steel, Black Oxide (5413012)
- MORTON Eye Bolt M16, 16 mm ID, Stainless Steel, Plain (5413016S)
- MORTON Eye Bolt M12, 12 mm ID, Carbon Steel, Black Oxide (5410012)
- MORTON Eye Bolt M6, 6 mm ID, Stainless Steel, Plain (545006S)
- HAMPTON 3/8 in. X 5 in. L Stainless Stainless Steel Eyebolt Nut Included (02-3456-451)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 4-1/2 in Shank, 1-3/8 in ID, Steel, Galvanized (N2007-4-1/2)
- PROSOURCE Eye Bolt Stainless Steel, 10 PK (LR261)
- Morton Eye Bolts