Shop All Eye Bolts
Morton
Eye Bolt M8, 8 mm ID, Carbon Steel, Black Oxide
Mfr # 545008
Zoro # G9861319
product price: $9.99
/ea
Sold in multiples of 4 for $39.96
$39.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M8
- Eye Inside Diameter 8 mm
- Material Carbon Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M8 |
Eye Inside Diameter | 8 mm |
Overall Length | 59 mm |
Thread Length | 32mm |
Eye Outside Diameter | 18 mm |
Details
Item | Eye Bolt |
System of Measurement | Metric |
Material | Carbon Steel |
Finish | Black Oxide |
Type | Eye Bolt |
Eyebolt Type | Eye Bolt |
Standards | DIN 444 |
Description
DIN 444 Standard Eye Bolt
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/8"-12 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut (U12025.112.0001)
- NEWPORT FASTENERS Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 18 mm L, 100 PK (260587-100)
- ZORO SELECT M3-0.50 x 8 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK (M55300.030.0008)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, 5/16"-18, Hexavalent Chromium Zinc, 5 Inserts (EZ-951618-20)
- MORTON Eye Bolt M12, 12 mm ID, Carbon Steel, Black Oxide (5410012)
- MORTON Eye Bolt M6, 6 mm ID, Stainless Steel, Plain (545006S)
- MORTON Eye Bolt M12, 12 mm ID, Carbon Steel, Black Oxide (5413012)
- MORTON Eye Bolt M16, 16 mm ID, Stainless Steel, Plain (5413016S)
- HILLMAN #10 SOLID BRASS SCREW EYE (851844)
- ZORO SELECT Machinery Eye Bolt Without Shoulder, 3/8"-16, 6 in Shank, 3/4 in ID, Steel, Galvanized, 10 PK (UTB06192GR10)
- PROSOURCE Eye Wood Screw Steel, Zinc Plated, 20 PK (LR212)
- Morton Eye Bolts