Shop All Eye Bolts
Morton
Eye Bolt M6, 6 mm ID, Carbon Steel, Black Oxide
Mfr # 547506
Zoro # G9860205
product price: $9.75
/ea
Sold in multiples of 4 for $39.00
$39.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M6
- Eye Inside Diameter 6 mm
- Material Carbon Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M6 |
Eye Inside Diameter | 6 mm |
Overall Length | 82 mm |
Thread Length | 32mm |
Eye Outside Diameter | 14 mm |
Details
Item | Eye Bolt |
System of Measurement | Metric |
Material | Carbon Steel |
Finish | Black Oxide |
Type | Eye Bolt |
Eyebolt Type | Eye Bolt |
Standards | DIN 444 |
Description
DIN 444 Standard Eye Bolt
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/4"-20, 7/8 in Wd, 2 15/16 in Ht, Zinc Plated Steel, 5 PK (5ZA36)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 7/16 in Spring Steel, Zinc Plated Finish, 6000 PK (43WI)
- ZORO SELECT Deck Screw, #7 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 3000 PK (0720DPG)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 3 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.075.3600)
- MORTON Eye Bolt M12, 12 mm ID, Carbon Steel, Black Oxide (5410012)
- MORTON Eye Bolt M12, 12 mm ID, Carbon Steel, Black Oxide (5413012)
- MORTON Eye Bolt M16, 16 mm ID, Stainless Steel, Plain (5413016S)
- MORTON Eye Bolt M6, 6 mm ID, Stainless Steel, Plain (545006S)
- NATIONAL 5/16 In. x 3-1/4 In. Zinc Eye Bolt with Hex Nut (N221218)
- MIDWEST FASTENER Eye Bolt 1/4", 20 in Shank, Steel, Zinc Plated, 20 PK (52304)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N221-242)
- Morton Eye Bolts