Shop All Eye Bolts
Morton
Eye Bolt M6, 6 mm ID, Carbon Steel, Black Oxide
Mfr # 545006
Zoro # G9860853
product price: $7.29
/ea
Sold in multiples of 4 for $29.16
$29.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M6
- Eye Inside Diameter 6 mm
- Material Carbon Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M6 |
Eye Inside Diameter | 6 mm |
Overall Length | 57 mm |
Thread Length | 32mm |
Eye Outside Diameter | 14 mm |
Details
Item | Eye Bolt |
System of Measurement | Metric |
Material | Carbon Steel |
Finish | Black Oxide |
Type | Eye Bolt |
Eyebolt Type | Eye Bolt |
Standards | DIN 444 |
Description
DIN 444 Standard Eye Bolt
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Yellow Finish, 5 PK (514161G)
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 9 in L (U51000.100.0900)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (07203)
- ZORO SELECT Self-Drilling Screw, #8 x 5/8 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.016.0062)
- MORTON Eye Bolt M6, 6 mm ID, Stainless Steel, Plain (545006S)
- MORTON Eye Bolt M12, 12 mm ID, Carbon Steel, Black Oxide (5410012)
- MORTON Eye Bolt M12, 12 mm ID, Carbon Steel, Black Oxide (5413012)
- MORTON Eye Bolt M16, 16 mm ID, Stainless Steel, Plain (5413016S)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M30, 45 mm Shank, 60 mm ID, Carbon Steel, Self Colored (DIN030)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 24 in Shank, 1-1/2 in ID, Steel, Galvanized (N2028-24)
- ZORO SELECT Eye Bolt 3/16 in ID, Steel, Zinc Plated, 20 PK (U17210.018.0093)
- Morton Eye Bolts