Shop All Eye Bolts
Morton
Eye Bolt M16, 16 mm ID, Carbon Steel, Black Oxide
Mfr # 5410016
Zoro # G9861142
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M16
- Eye Inside Diameter 16 mm
- Material Carbon Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M16 |
Eye Inside Diameter | 16 mm |
Overall Length | 116 mm |
Thread Length | 50mm |
Eye Outside Diameter | 32 mm |
Details
Item | Eye Bolt |
System of Measurement | Metric |
Material | Carbon Steel |
Finish | Black Oxide |
Eyebolt Type | Eye Bolt |
Type | Eye Bolt |
Standards | DIN 444 |
Description
- •DIN 444 Standard, class 5.8
- •Black Oxide Finish
- •Metric Sizes
- •M16 Thread
- •100 mm Length
- •16mm hole
- •Made in Germany
- •RoHS/REACH Compliant
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, #10-32 Thrd Sz, Nitronic 60, 100 PK (A3591-3EN285)
- ZORO SELECT 5/8"-18 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 10 pk. (U12020.062.0001)
- CROSBY Oval Eye Nut, 1-1/2" Thread Size, 1-1/2 in Thread Lg, Steel, Hot Dipped Galvanized (1090679)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1 in L, Aluminum Body, 25 PK (10965PK)
- MORTON Eye Bolt M12, 12 mm ID, Carbon Steel, Black Oxide (5410012)
- MORTON Eye Bolt M6, 6 mm ID, Stainless Steel, Plain (545006S)
- MORTON Eye Bolt M16, 16 mm ID, Stainless Steel, Plain (5413016S)
- MORTON Eye Bolt M12, 12 mm ID, Carbon Steel, Black Oxide (5413012)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/8"-16, 3/4 in Shank, 1 in ID, Steel, Plain (U16000.037.0075)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 10 in Shank, 1-1/2 in ID, Steel, Galvanized (N2028-10)
- KEN FORGING Machinery Eye Bolt Blank With Shoulder, Unthreaded, 3-1/2 in Shank, 2-1/2 in ID, Steel, Plain (K2034-BLANK)
- Morton Eye Bolts