Shop All Eye Bolts
Morton
Eye Bolt M12, 12 mm ID, Stainless Steel, Plain
Mfr # 5413012S
Zoro # G9868955
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M12
- Eye Inside Diameter 12 mm
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M12 |
Eye Inside Diameter | 12 mm |
Overall Length | 142.5 mm |
Thread Length | 40mm |
Eye Outside Diameter | 25 mm |
Details
Item | Eye Bolt |
System of Measurement | Metric |
Material | Stainless Steel |
Finish | Plain |
Type | Eye Bolt |
Eyebolt Type | Eye Bolt |
Standards | DIN 444 |
Description
DIN Stainless Steel Eye Bolt
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS #10-32 x 1/2 in Hex Button Tamper Resistant Screw, Stainless Steel, Plain Finish, 10 PK (0112-002-001)
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (221577-100)
- 80/20 Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish (3659)
- ZORO SELECT Push-In Rivet, Dome Head, 0.317 in Dia., 15/16 in L, Nylon Body, 25 PK (27KY2500500)
- MORTON Eye Bolt M6, 6 mm ID, Stainless Steel, Plain (545006S)
- MORTON Eye Bolt M16, 16 mm ID, Stainless Steel, Plain (5413016S)
- MORTON Eye Bolt M12, 12 mm ID, Carbon Steel, Black Oxide (5410012)
- MORTON Eye Bolt M12, 12 mm ID, Carbon Steel, Black Oxide (5413012)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 1/4"-20, 9/16 in ID, Steel, Zinc Plated (N221-085)
- ZORO SELECT Eye Bolt M30-3.50, 60 mm ID, Steel, Black Oxide (M16100.300.0001)
- NATIONAL HARDWARE Eye Bolt 3/8", 4-1/2 in Shank, 0.44 in ID, Steel, Storm Shine (N820-103)
- Morton Eye Bolts