Shop All Eye Bolts
Morton
Eye Bolt M12, 12 mm ID, Carbon Steel, Black Oxide
Mfr # 5413012
Zoro # G9861090
product price: $17.29
/ea
Sold in multiples of 2 for $34.58
$34.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M12
- Eye Inside Diameter 12 mm
- Material Carbon Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M12 |
Eye Inside Diameter | 12 mm |
Overall Length | 142.5 mm |
Thread Length | 40mm |
Eye Outside Diameter | 25 mm |
Details
Item | Eye Bolt |
System of Measurement | Metric |
Material | Carbon Steel |
Finish | Black Oxide |
Eyebolt Type | Eye Bolt |
Type | Eye Bolt |
Standards | DIN 444 |
Description
DIN 444 Standard Eye Bolt
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in Wd, White (SJ3572)
- ZORO SELECT #12-24 x 1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.021.0050)
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Steel Zinc Plated Finish, 100 PK (M38430.160.0001)
- GRIP-RITE Drywall Screw, #6 x 1-1/4 in, Bugle Head Phillips Drive (114CDW25BK)
- MORTON Eye Bolt M16, 16 mm ID, Stainless Steel, Plain (5413016S)
- MORTON Eye Bolt M6, 6 mm ID, Stainless Steel, Plain (545006S)
- MORTON Eye Bolt M12, 12 mm ID, Carbon Steel, Black Oxide (5410012)
- PROSOURCE Eye Bolt Stainless Steel, 10 PK (LR292)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M24-3.00, 63.5 mm Shank, 46 mm ID, Steel, Plain (M16001.240.0001)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 4 in Shank, 1 in ID, Steel, Galvanized (N2005-4)
- NU-SET Eye Bolt 1 in ID, Steel, Zinc Plated (2892)
- Morton Eye Bolts