Shop All Eye Bolts
Morton
Eye Bolt M12, 12 mm ID, Carbon Steel, Black Oxide
Mfr # 5410012
Zoro # G9860129
product price: $14.95
/ea
Sold in multiples of 2 for $29.90
$29.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M12
- Eye Inside Diameter 12 mm
- Material Carbon Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M12 |
Eye Inside Diameter | 12 mm |
Overall Length | 112.5 mm |
Thread Length | 40mm |
Eye Outside Diameter | 25 mm |
Details
Item | Eye Bolt |
System of Measurement | Metric |
Material | Carbon Steel |
Finish | Black Oxide |
Type | Eye Bolt |
Eyebolt Type | Eye Bolt |
Standards | DIN 444 |
Description
DIN 444 Standard Eye Bolt
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U01010.050.0450)
- ZORO SELECT Spring Pin, Slot, 5/32x1 3/4 L, Pk50 (5BY33)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (25C100KFC)
- ZORO SELECT Double-End Threaded Rod, 3/8"-24 Thread to 3/8"-24 Thread, 18 in, Aluminum, Plain (LINK37518EA)
- MORTON Eye Bolt M12, 12 mm ID, Carbon Steel, Black Oxide (5413012)
- MORTON Eye Bolt M6, 6 mm ID, Stainless Steel, Plain (545006S)
- MORTON Eye Bolt M16, 16 mm ID, Stainless Steel, Plain (5413016S)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 3 in Shank, 1-3/16 in ID, Steel, Plain (K2025-3)
- HAMPTON 3/8 in. D X 2-7/8 in. L Polished Stainless Steel Screw Eye 250 lb. cap. (02-3468-807)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain (K2021-SS)
- G.L. HUYETT Eye Bolt 1/4", 1-1/2 in Shank, 1/2 in ID, Carbon Steel, Zinc Clear Trivalent (BWT025-20-150-125ZP)
- Morton Eye Bolts