Shop All Eye Bolts
Morton
Eye Bolt M10, 10 mm ID, Carbon Steel, Black Oxide
Mfr # 547510
Zoro # G9860144
product price: $12.69
/ea
Sold in multiples of 4 for $50.76
$50.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M10
- Eye Inside Diameter 10 mm
- Material Carbon Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M10 |
Eye Inside Diameter | 10 mm |
Overall Length | 85 mm |
Thread Length | 40mm |
Eye Outside Diameter | 20 mm |
Details
Item | Eye Bolt |
System of Measurement | Metric |
Material | Carbon Steel |
Finish | Black Oxide |
Eyebolt Type | Eye Bolt |
Type | Eye Bolt |
Standards | DIN 444 |
Description
DIN 444 Standard Eye Bolt
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M18-1.50 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 2 PK (932443)
- ITW BRANDS #12-24 x 2 in Hex Hex Machine Screw, Plain Steel (21416)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #8 , Brass 100 PK (FWBR8)
- ZORO SELECT Barrel Bolt, #10-24, 3/8 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (5MA22)
- MORTON Eye Bolt M12, 12 mm ID, Carbon Steel, Black Oxide (5410012)
- MORTON Eye Bolt M16, 16 mm ID, Stainless Steel, Plain (5413016S)
- MORTON Eye Bolt M6, 6 mm ID, Stainless Steel, Plain (545006S)
- MORTON Eye Bolt M12, 12 mm ID, Carbon Steel, Black Oxide (5413012)
- US CARGO CONTROL Eye Bolt 5/8", 6 in Shank, 1-1/4 in ID, Steel, Galvanized (GVSEB58X6)
- ZORO SELECT Eye Bolt M12, 12 mm ID, Steel, Plain, 10 PK (M16180.120.0090)
- L.H. DOTTIE Eye Bolt 1/4''-20, 4 in Shank, 1/2 in ID, Carbon Steel, Zinc Plated, 50 PK (EB7)
- Morton Eye Bolts