Shop All Eye Bolts
Morton
Eye Bolt M10, 10 mm ID, Carbon Steel, Black Oxide
Mfr # 5410010
Zoro # G9860135
product price: $15.15
/ea
Sold in multiples of 2 for $30.30
$30.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M10
- Eye Inside Diameter 10 mm
- Material Carbon Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M10 |
Eye Inside Diameter | 10 mm |
Overall Length | 110 mm |
Thread Length | 40mm |
Eye Outside Diameter | 20 mm |
Details
Item | Eye Bolt |
System of Measurement | Metric |
Material | Carbon Steel |
Finish | Black Oxide |
Type | Eye Bolt |
Eyebolt Type | Eye Bolt |
Standards | DIN 444 |
Description
DIN 444 Standard Eye Bolt
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER Wood Screw, #14, 5 in, Torx Drive, 250 PK (FMLLF005B-250)
- L.H. DOTTIE #6-32 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC632112)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 350 PK (B01000.037.0150)
- NEWPORT FASTENERS Grade 8, 3/4"-16 Hex Head Cap Screw, Plain Steel, 1-3/4 in L, 120 PK (639458-120)
- MORTON Eye Bolt M16, 16 mm ID, Stainless Steel, Plain (5413016S)
- MORTON Eye Bolt M12, 12 mm ID, Carbon Steel, Black Oxide (5410012)
- MORTON Eye Bolt M12, 12 mm ID, Carbon Steel, Black Oxide (5413012)
- MORTON Eye Bolt M6, 6 mm ID, Stainless Steel, Plain (545006S)
- HOMEPAGE 02-3468-559 Large Screw Eye Bolt 0.437 x 3.875 in., 10PK (HO2737574)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 6 in Shank, 1 in ID, Steel, Galvanized (U16181.050.0600)
- MIDWEST FASTENER Eye Bolt 1/4", 18-8 Stainless Steel, 5 PK (65146)
- Morton Eye Bolts