Shop All Handwheels
Morton
Chrome Plated Dish Handwheel with Fold-Away Handle, 7.87" Diameter, Cast Iron We Design
Mfr # HW-73
Zoro # G9860774
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.52"
- Material Cast Iron
- Color Black
- Finish Chrome Plated
- Type Fold-away, Revolving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morton
- MFR # HW-73
- Zoro # G9860774
- Country of Origin Taiwan, Province of China
- Category Handwheels
Dimensions
Height | 2.52" |
Diameter | 7.87" |
Details
Material | Cast Iron |
Item | Hand Wheel |
Color | Black |
Finish | Chrome Plated |
Type | Fold-away, Revolving |
Description
Chrome Plated Dish Handwheel with Fold-Away Handle
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 4, M10X90, Plastic, Black RAL 7021, Comp: Steel (K0269.4101X90)
- ZORO SELECT Spiral Point Tap, #10-24, Plug, UNC, 2 Flutes (15258)
- ONSRUD Routing End Mill, Spiral O, 1/16, 1/4, 2 (65-000)
- DEWALT 7 in. (180mm) Medium Angle Grinder (DW840)
- MORTON 6" Aluminum Handwheel with Fold-Away Revolving Handle, 1/2" Bore, Black Powder Coated (HW-52A)
- MORTON 5" Aluminum Handwheel with Fold-Away Revolving Handle, 3/8" Bore, Black Powder Coated (HW-51A)
- MORTON 3.94" Diameter, Three Spoke Offset Design, Nylon Handwheel, Steel Core, Revolving Handle (PHW-61)
- MORTON 6" Aluminum Handwheel with Fold-Away Revolving Handle, 5/8" Bore, Black Powder Coated (HW-52B)
- MORTON 7.87" Diameter, Three Spoke Offset Design, Nylon Handwheel, Steel Core, Revolving Handle (PHW-64)
- MORTON 3.15" Diameter, Three Spoke Offset Design, Nylon Handwheel, Steel Core, Revolving Handle (PHW-60)
- KIPP Star Grip, DIN 6336 Similar, D=M12X50, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.412X50)
- Morton Hand Knobs and Wheels