Shop All Handwheels
Morton
Chrome Plated Dish Handwheel with Fold-Away Handle, 6.89" Diameter, Cast Iron Web Design
Mfr # HW-72
Zoro # G9860101
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Diameter 6.89"
- Height 2.28"
- Type Fold-away, Revolving
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # HW-72
- Zoro # G9860101
- Country of Origin Taiwan, Province of China
- Category Handwheels
Dimensions
Diameter | 6.89" |
Height | 2.28" |
Details
Color | Black |
Type | Fold-away, Revolving |
Material | Cast Iron |
Item | Hand Wheel |
Finish | Chrome Plated |
Description
Chrome Plated Dish Handwheel with Fold-Away Handle
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Thread Die, 1 1/2 In, HSS, 4 Pc (37890)
- MITUTOYO Depth Gage, 2-1/2" Base L, 0.001" Res. (7217A)
- CAPRI TOOLS 1/2 in Drive 18 mm 6-Point Metric Stubby Impact Socket (CP55418)
- MAKITA 6" L x Metal Cutting Metal Cutting Saw Blade, 6", 18TPI, PK5 (723066-A-5)
- MORTON 4.92" Diameter Stainless Steel Handwheel with Stainless Revolving Handle (SHW-125H)
- MORTON 5" Aluminum Handwheel with Fold-Away Revolving Handle, 1/2" Bore, Black Powder Coated (HW-51B)
- MORTON 10" Aluminum Handwheel with Fold-Away Revolving Handle, 5/8" Bore, Black Powder Coated (HW-54A)
- MORTON 4.92" Diameter Stainless Steel Handwheel (SHW-125)
- MORTON 6" Aluminum Handwheel with Fold-Away Revolving Handle, 5/8" Bore, Black Powder Coated (HW-52B)
- MORTON 6" Aluminum Handwheel with Fold-Away Revolving Handle, 1/2" Bore, Black Powder Coated (HW-52A)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 0.5", Gray Cast Iron, Without Grip (K0671.0100XCP)
- Morton Hand Knobs and Wheels