Shop All Handwheels
Morton
Chrome Plated Dish Handwheel with Fold-Away Handle, 5.91" Diameter, Cast Iron Web Design
Mfr # HW-71
Zoro # G9861054
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Height 2.01"
- Type Fold-away, Revolving
- Color Black
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # HW-71
- Zoro # G9861054
- Country of Origin Taiwan, Province of China
- Category Handwheels
Dimensions
Height | 2.01" |
Diameter | 5.91" |
Details
Finish | Chrome Plated |
Type | Fold-away, Revolving |
Color | Black |
Material | Cast Iron |
Item | Hand Wheel |
Description
Chrome Plated Dish Handwheel with Fold-Away Handle
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Torx L-Key Set 7 Pc (10807)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1654501508)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 5/16 (C09748)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 18mm 12 pt Metric Socket, 12 Points (48018)
- MORTON 7.87" Diameter, Three Spoke Offset Design, Nylon Handwheel, Steel Core, Revolving Handle (PHW-64)
- MORTON 4.92" Diameter Stainless Steel Handwheel (SHW-125)
- MORTON 6" Aluminum Handwheel with Fold-Away Revolving Handle, 1/2" Bore, Black Powder Coated (HW-52A)
- MORTON Chrome Plated Dish Handwheel with Fold-Away Handle, 6.89" Diameter, Cast Iron Web Design (HW-72)
- MORTON 3.15" Diameter Stainless Steel Handwheel with Stainless Revolving Handle (SHW-80H)
- MORTON 3.94" Diameter, Three Spoke Offset Design, Nylon Handwheel, Steel Core, Revolving Handle (PHW-61)
- KIPP Handwheel, DIN 950, D1= 160 mm, Bore D2= 16 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4160X16)
- Morton Handwheels