Shop All Handwheels
Morton
Chrome Plated Dish Handwheel with Fold-Away Handle, 4.92" Diameter, Cast Iron Web Design
Mfr # HW-70
Zoro # G9860275
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4.92"
- Height 1.81"
- Finish Chrome Plated
- Color Black
- Type Fold-away, Revolving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morton
- MFR # HW-70
- Zoro # G9860275
- Country of Origin Taiwan, Province of China
- Category Handwheels
Dimensions
Diameter | 4.92" |
Height | 1.81" |
Details
Finish | Chrome Plated |
Color | Black |
Item | Hand Wheel |
Type | Fold-away, Revolving |
Material | Cast Iron |
Description
Chrome Plated Dish Handwheel with Fold-Away Handle
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING $OIL EXTRACTOR 15 LTR (CTA6510)
- KLEIN TOOLS General Purpose 1000V Insulated Tool Kit 22-Piece (33527)
- ZORO SELECT Rivet Clincher, 3/16 In (HT-171)
- MAYHEW PRO Center Punch, 4 in. L, Steel (24301)
- MORTON 8" Aluminum Handwheel with Fold-Away Revolving Handle, 1/2" Bore, Black Powder Coated (HW-53A)
- MORTON 4" Aluminum Handwheel with Fold-Away Revolving Handle, 1/2" Bore, Black Powder Coated (HW-50B)
- MORTON Two Spoke 3.15" Dia. Aluminum Handwheel with Revolving Handle (HW-28H)
- MORTON Chrome Plated Dish Handwheel with Fold-Away Handle, 7.87" Diameter, Cast Iron We Design (HW-73)
- MORTON 6" Aluminum Handwheel with Fold-Away Revolving Handle, 1/2" Bore, Black Powder Coated (HW-52A)
- MORTON 6" Aluminum Handwheel with Fold-Away Revolving Handle, 5/8" Bore, Black Powder Coated (HW-52B)
- KIPP Grub Screws with ball thrust point (K0391.12X80)
- Morton Handwheels