Shop All Levers & Handles
Morton
Cast Iron Ball Handle, Zinc Plated Finish, 3/4"-10 Thread, 8" Diameter
Mfr # BH-308
Zoro # G9861599
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Grey Iron
- Overall Length 8"
- Overall Height 2-15/16"
- Standards RoHS/REACH
- Finish Zinc Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # BH-308
- Zoro # G9861599
- Country of Origin United States
- Category Levers & Handles
Dimensions
Thread Size | 3/4"-10 |
Overall Length | 8" |
Overall Height | 2-15/16" |
Details
Material | Cast Grey Iron |
Standards | RoHS/REACH |
Finish | Zinc Plate |
Description
Cast Iron Ball Handles with Zinc Plated Finish
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1650001008)
- DE-STA-CO Toggle Clamp, Flanged Base, 800 Lbs, 3.52 (607)
- ZORO SELECT Insert Install Tool, Prewinder, 4-40 (3532-4GHIP)
- PEARL P4 SD Turbo Blade 5 in. 7/8- 5/8 in. Adapter (DIA005SD)
- MORTON Cast Iron Ball Handle, Zinc Plated Finish, 1/2"-13 Thread, 4-3/4" Diameter (BH-102)
- MORTON Cast Iron Ball Handle, Zinc Plated Finish, 5/8"-11 Thread, 6" Diameter (BH-205)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, 3/8"-16 Internal Thread, 3.62" Handle Diameter (STH-108SS)
- MORTON Chrome Plated Fixed Handle, 5/16"-18 Thread, 3.23" Length (H-53)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, M10 x 50mm Steel External Thread, 65mm Handle Diameter (TH-418)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, M8 x 32mm External Threads, 65mm Handle Diameter (STH-411SS)
- KIPP Adjustable Handle Size: 2, M06X40, Plastic, Black RAL 7021, Comp: Steel (K0269.2061X40)
- Morton Levers & Handles