Shop All Levers & Handles
Morton
Cast Iron Ball Handle, Zinc Plated Finish, 1/2"-13 Thread, 4-3/4" Diameter
Mfr # BH-102
Zoro # G9861711
product price: $15.35
/ea
Sold in multiples of 2 for $30.70
$30.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cast Grey Iron
- Overall Height 2-1/4"
- Finish Zinc Plate
- Standards RoHS/REACH
- Overall Length 4-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # BH-102
- Zoro # G9861711
- Country of Origin United States
- Category Levers & Handles
Dimensions
Thread Size | 1/2"-13 |
Overall Height | 2-1/4" |
Overall Length | 4-3/4" |
Details
Material | Cast Grey Iron |
Finish | Zinc Plate |
Standards | RoHS/REACH |
Description
Cast Iron Ball Handles with Zinc Plated Finish
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Ergonomic T40 Tip Size, 6 in Long (68640)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/4" (44mm) (DCH0134-G)
- MITUTOYO Spherical Anvil Micrometer, 0-1" (115-153)
- DRILLCO Spiral Point Taps, 3/8-16, 6PK (21E124CP)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/2"-13 x 2.48" Steel External Thread, 3.62" Handle Diameter (TH-310)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, #10-24 x .63" Steel External Thread, 1.98" Handle Diameter (TH-301)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, M10 x 40mm Steel External Thread, 65mm Handle Diameter (TH-417)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/4"-20 Internal Stainless Steel Thread, 2.56" Handle Diameter (TH-104SS)
- MORTON Adjustable Handle, T-Handle Design, Safety Orange Plastic Handle, 1/2"-13 Internal Stainless Steel Thread, 3.62" Handle Diameter (THP-109SS-OR)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, 3/8"-16 Internal Thread, 3.62" Handle Diameter (STH-108SS)
- KIPP Adjustable Tension Levers low profile, external thread, 15°, metric (K0114.1102X15)
- Morton Levers & Handles