Shop All Knobs
Morton
Black Plastic Metric Star Knob, M8 x 20mm Thread, 40mm Diameter, Plated Steel Screw
Mfr # PHK-4820
Zoro # G9871134
product price: $2.79
/ea
Sold in multiples of 10 for $27.90
$27.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated Screw
- Height 26mm
- Thread Size M8 x 1.25
- Standards RoHS/REACH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 26mm |
Thread Size | M8 x 1.25 |
Details
Finish | Zinc Plated Screw |
Standards | RoHS/REACH |
Item | Hand Knob |
Description
Black Plastic Four Prong Hand Knob with Plated Steel Screw
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 13 ft. 3" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-13-03)
- GREY PNEUMATIC Extension 1" Dr, 7" L, 1 Pieces (4007EL)
- HHIP 1/32-1/2" JT6 Drill Chuck With Key (3700-0103)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 52 1/2 in (ICS53230-52)
- MORTON Black Plastic Hand Knob, 1/4"-20 x 1.34" Plated Steel Screw (2425AC034)
- MORTON Black Plastic Hand Knob, 1/2"-13 Plated Steel Insert, 2.48" Diameter (2463AF)
- MORTON Black Plastic Hand Knob, 1/4"-20 Plated Steel Insert, .98" Diameter (2425AC)
- MORTON Stainless Steel Knurled Knob with 3/8"-16 Tapped Hole, 1-1/2" Diameter (KK-35SS)
- MORTON Aluminum Hand Knob, 5/8"-11 x 3" Steel Screw (HKS-6230A)
- MORTON Steel Knurled Knob with 5/16"-18 Tapped Hole, 1-1/2" Diameter, Black Oxide Finish (KK-34)
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 1"L, HR Phenolic (2830-A)
- Morton Hand Knobs and Wheels