Shop All Knobs
Morton
Black Plastic Metric Star Knob, M12 x 60mm Thread, 63mm Diameter, Plated Steel Screw
Mfr # PHK-41260
Zoro # G9870644
Sold in multiples of 5 for $25.95
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated Screw
- Height 42mm
- Thread Size M12 x 1.75
- Standards RoHS/REACH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 42mm |
Thread Size | M12 x 1.75 |
Details
Finish | Zinc Plated Screw |
Item | Hand Knob |
Standards | RoHS/REACH |
Description
Black Plastic Four Prong Hand Knob with Plated Steel Screw
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Navigator Combo Set (74-598)
- AMERICAN HAMMER Sledge Hammer, 4 lb., 12 In, Aluminum (AM4LNAG)
- BIG HORN 6-Inch #2 Square Driver Bit for Pocket Hole System, PK 2 (12616)
- IRWIN Spiral Screw Extractor, #3 (52403)
- MORTON Black Plastic Metric Star Knob, M6 x 20mm Thread, 32mm Diameter, Plated Steel Screw (PHK-4620)
- MORTON Steel Knurled Knob with 1/4"-20 Tapped Hole, 3/4" Diameter, Black Oxide Finish (KK-31)
- MORTON Black Plastic Hand Knob with M12 Tapped Through Hole (716312)
- MORTON Stainless Steel Knurled Knob with 1/4"-20 Tapped Hole, 3/4" Diameter (KK-31SS)
- MORTON Black Plastic Hand Knob, 1/4"-20 x 1.34" Plated Steel Screw (2425AC034)
- MORTON Black Plastic Hand Knob, 1/4"-20 x ..88" Plated Steel Screw (2425AC022)
- KIPP Adjustable Handle, Size: 0 10-24, Zinc Red RAL 3003, Comp: Stainless Steel (K0123.0A027)
- Morton Knobs