Shop All Knobs
Morton
Black Plastic Metric Star Knob, M10 x 35mm Thread, 50mm Diameter, Plated Steel Screw
Mfr # PHK-41035
Zoro # G9870680
product price: $4.25
/ea
Sold in multiples of 5 for $21.25
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated Screw
- Height 32mm
- Thread Size M10 x 1.5
- Standards RoHS/REACH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 32mm |
Thread Size | M10 x 1.5 |
Details
Finish | Zinc Plated Screw |
Standards | RoHS/REACH |
Item | Hand Knob |
Description
Black Plastic Four Prong Hand Knob with Plated Steel Screw
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Ball End Mill, Single End, 1-3/8", HSS (41199)
- KEO 1/2 82 deg ZErO Flute CO Deburring Tool (53512)
- SUPERCUT Bandsaw Blade, 153 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (209686)
- GERBER Axe, Flat Head, Forged Steel, 23-5/8 in. (31-002651N)
- MORTON Stainless Steel Knurled Knob with 1/4"-20 Tapped Hole, 3/4" Diameter (KK-31SS)
- MORTON Aluminum Hand Knob, 3/8"-16 x 3" Steel Screw (HKS-3730A)
- MORTON Black Plastic Metric Star Knob, M8 x 20mm Thread, 40mm Diameter, Plated Steel Screw (PHK-4820)
- MORTON Black Plastic Metric Star Knob, M10 x 25mm Thread, 50mm Diameter, Plated Steel Screw (PHK-41025)
- MORTON Black Plastic Hand Knob, M6 x 31mm Thread, 32mm Diameter, Plated Steel Screw (PHK-2525)
- MORTON Black Plastic Hand Knob, 1/2"-13 x 1.82" Plated Steel Screw (2463AF048)
- INNOVATIVE COMPONENTS T Knob, 3/8-16 Thread Size, 1.125"L, Blind Tap, Steel (GN6C----T7-B-21)
- Morton Knobs