Shop All Knobs
Morton
Black Plastic Metric Star Knob, M10 x 25mm Thread, 50mm Diameter, Plated Steel Screw
Mfr # PHK-41025
Zoro # G9871189
Sold in multiples of 5 for $19.75
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated Screw
- Height 32mm
- Thread Size M10 x 1.5
- Standards RoHS/REACH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 32mm |
Thread Size | M10 x 1.5 |
Details
Finish | Zinc Plated Screw |
Standards | RoHS/REACH |
Item | Hand Knob |
Description
Black Plastic Four Prong Hand Knob with Plated Steel Screw
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO HAMMER BALL PEIN 32oz (PO1332PGD)
- WRIGHT TOOL Combo Wrench Set, SAE, 12 Point, 11 pcs. (911)
- BOSCH Palm Router Combo Kit, 1 HP, 120V, 5.6A (PR20EVS)
- IRWIN Door Lock Install Metal (3111002)
- MORTON Black Plastic Four Prong Hand Knob with M12 Thread, 63mm Diameter, Plated Steel Insert (PHK-355)
- MORTON Black Plastic Hand Knob with 1/4"-20 Tapped Through Hole (7132AC)
- MORTON Stainless Steel Knurled Knob with 3/8"-16 Tapped Hole, 2" Diameter (KK-36SS)
- MORTON Black Plastic Hand Knob, 1/4"-20 x 1.10" Plated Steel Screw (2425AC028)
- MORTON Black Plastic Hand Knob, 1/4"-20 x ..88" Plated Steel Screw (2425AC022)
- MORTON Black Plastic Hand Knob, 3/8"-16 x 1.18" Plated Steel Screw (2450AE030)
- INNOVATIVE COMPONENTS Knurled Knob, 1/4-20 Thread Size, 2-1/8"L, Zinc Plated (GN4C2125K4---21)
- Morton Knobs