Shop All Knobs
Morton
Black Plastic Hand Knob withM8 Tapped Through Hole
Mfr # 714008
Zoro # G9871100
Sold in multiples of 10 for $31.50
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Style Scalloped
- Overall Height 25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | M8 |
Overall Height | 25mm |
Details
Color | Black |
Material | Plastic |
Style | Scalloped |
Item | Hand Knob |
Description
Black Plastic Hand Knob with Tapped Through Hole
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MFG Spark Plug Socket Magnetic 14mm x 12pt (CTA1180)
- DIABLO Revolutionary, Complete Range Of SDS-Max (DMAMX1040)
- PROTO Wobble Extension 1/2" Dr, 5 in L, 1 Pieces, Chrome (J5461W)
- KIPP Tension Lever, 3/8-16 Internal Thread, 20 Deg. Adjustable (K0108.1A41)
- MORTON Black Plastic Hand Knob with M12 Tapped Through Hole (716312)
- MORTON Black Plastic Hand Knob with 5/16"-18 Tapped Through Hole (7140AD)
- MORTON Black Plastic Hand Knob with 1/2"-13 Tapped Through Hole (7163AF)
- MORTON Stainless Steel Knurled Knob with 5/16"-18 Tapped Hole, 1-1/2" Diameter (KK-34SS)
- MORTON Steel Knurled Knob with 1/4"-20 Tapped Hole, 3/4" Diameter, Black Oxide Finish (KK-31)
- MORTON Black Plastic Hand Knob, 1/4"-20 Plated Steel Insert, .98" Diameter (2425AC)
- KIPP Wing Grip, Mini, D=10-32 A=28, Form: K, Plastic Black, Comp: Brass (K0274.0A1)
- Morton Knobs