Shop All Knobs
Morton
Black Plastic Hand Knob with M10 Thread, 50mm Diameter, Plated Steel Insert
Mfr # PHK-154
Zoro # G9871012
product price: $3.99
/ea
Sold in multiples of 10 for $39.90
$39.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 32mm
- Thread Size M10 x 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 32mm |
Thread Size | M10 x 1.5 |
Details
Item | Hand Knob |
Description
Black Plastic Hand Knob with Plated Steel Bushing Insert
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEDR14 -5'4-1/2)
- MILWAUKEE TOOL 3/4" Flex Head Ratcheting Combination Wrench (45-96-9818)
- K-TOOL INTERNATIONAL Short Panel Combo Wrench, 12Pt, 1/2" (KTI-41216)
- DRILL AMERICA 7/32" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F7/32)
- MORTON Black Plastic Metric Star Knob, M6 x 30mm Thread, 32mm Diameter, Plated Steel Screw (PHK-4630)
- MORTON Aluminum Hand Knob, 5/8"-11 x 3" Steel Screw (HKS-6230A)
- MORTON Stainless Steel Knurled Knob with 5/16"-18 Tapped Hole, 1" Diameter (KK-33SS)
- MORTON Aluminum Hand Knob, 5/8"-11 x 1-3/4" Steel Screw (HKS-6217A)
- MORTON Black Plastic Hand Knob, 1/4"-20 Plated Steel Insert, .98" Diameter (2425AC)
- MORTON Black Plastic Hand Knob, M10 x 50mm Thread, 50mm Diameter, Plated Steel Screw (PHK-2545)
- J.W. WINCO GN6336.5-ST-50-M10-55 Star Knob (10N55E14/ST)
- Morton Knobs